References
Bosch:GMS 120 (0601081000)
Rubix:80021437
Manufacturer :0601081000
EAN:3165140560108
Product details : BOSCH DETECTOR GMS120
Detector GMS 120; The most reliable multi-detector in its class; Maximum reliability: most objects are found and application errors are avoided due to the automatic calibration; Reliable detection even of deep-lying objects – up to a depth of 12 cm; Even more reliable detection of objects due to three-colour LED luminous ring; Pinpoint indication of the object’s centre with the Centre Finder scale, and display of material properties; Better visibility of the result due to illuminated display; Marking hole with LED luminous ring; Three detection modes for various applications: Drywall mode, metal mode, live cable mode; Hand strap; Protective bag; 1 x 9 V 6LR61 (block) battery
Technical specifications
Attributes
| Logistic Weight | 270 g |
|---|
Show UNSPSC/ECL@SS
£ 146.49 excl. VAT
/ Each
£ 175.79 incl. VAT
- Usually arrives within 14 working days

