MARTINDALE FD650 ELITE PROFESSIONAL FUSE FINDER KIT
Digital Fuse Finder Kit
See technical informationSee documentsReferences
Martindale Electric:FD650
Rubix:2023518
Manufacturer :MARFD650




Technical specifications
| Min. working temperature | -10 °C |
|---|---|
| Maximum working temperature | 40 °C |
Documents
Product details : MARTINDALE FD650 ELITE PROFESSIONAL FUSE FINDER KIT
The Elite Professional Fuse Finder makes identifying poorly labelled fuses and breakers easy without the need to power down each circuit to identify the one you need to work on. The comprehensive professional Kit expands the capabilities of the standard FD550 so that.
Technical specifications
Attributes
| Min. working temperature | -10 °C |
|---|---|
| Maximum working temperature | 40 °C |
| Model | fd |
Show UNSPSC/ECL@SS
£ 168.84 excl. VAT
/ Each
£ 202.61 incl. VAT
- Usually arrives within 14 working days