ROEBUCK DIGITAL WALL SCANNER 873169


Digital wall scanner

References
roebuck:873169
rubix:209A7318
ean:3660338268083
brand logo
brand logo

Product details : ROEBUCK DIGITAL WALL SCANNER 873169


Enables reliable control of obstructions on drilling points.
Contrast backlit LCD display Automatic calibration

Convenient LED display enables easy tracking that is accurate to the millimetre, in seconds

Detection of:
- Ferrous and non-ferrous metals
- Wood
- Voltage lines Indicator: Acoustic and optical on a contrasting, backlit LCD display

Scanner depth:

- 80mm - ferrous metals
- 60mm - non-ferrous metals
- 22mm - wood

- 50mm- conductor lines

Automatic calibration: YES
Automatic shutdown: YES
Protection index: IP20
Dimensions:146 x 68 x 27 mm
Weight: 160g
Power supply: 1 9V battery
Bag included
2-YEAR WARRANTY

Technical specifications


Attributes
No attributes to display for this product
£ 119.55 excl. VAT
/ Each
£ 143.46 incl. VAT
  • In stock: Next day delivery