ZIRCON L50 STUD SENSOR


StudSensor

References
zircon:StudSensor™ L50
rubix:267A2585
manufacturer :L50
brand logo
brand logo
Technical specifications
Min. working temperature-7 °C
Maximum working temperature41 °C
See all Specifications

Product details : ZIRCON L50 STUD SENSOR


The StudSensor™ L50 stud finder locates the edges of wood and metal studs and joists behind walls, floors, and ceilings. Its easy-to-read display screen indicates stud edges, SpotLite®  Pointer shines a beam of light on the wall to clearly identify the target, and WireWarning®  detection indicates the presence of live AC voltage. Its patented pivot pinch grip and contoured shape provide an easy, secure hold in either hand, at any angle.

Strengths

  • StudScan mode locates the edges of wood or metal studs up to ¾ in. (19 mm) deep
  • DeepScan®  mode doubles the scanning depth to 1 ½ in. (38 mm)
  • READY icon displays when calibration has completed successfully
  • Easy-to-read LCD display indicates when a stud edge is approached
  • Zircon’s patented “over-the-stud” indication alerts user to start the scan in a new location if scanning begins over a stud
  • WireWarning®  detection indicates the presence of live, unshielded electrical wiring up to 2 in. (51 mm) deep
  • SpotLite®  Pointer shines an arrow-shaped light on the wall to clearly indicate the edge of the stud
  • Patented pivot pinch grip for a comfortable, secure hold in either hand, at any angle
  • “V” marker groove for more accurate marking of stud edge location

Technical specifications


Attributes
Min. working temperature-7 °C
Maximum working temperature41 °C
ModelL50
Show UNSPSC/ECL@SS
£ 41.44 excl. VAT
/ Each
£ 49.73 incl. VAT
  • Delivery usually within ( 3 ) days