References
Gedore:7218-36
Rubix:123A9661
Manufacturer :7696220
EAN:4002805728369



Product details : GEDORE EXTENSION 7218-36
Rectangular ring end fitting SE 14x18, 36 mm For accessing bolts in cramped and hard-to-reach locations, easy to change Forged Chrome-vanadium steel, matt chrome-plated With eject-pin for unlocking
Technical specifications
Attributes
| Logistic Weight | 195 g |
|---|---|
| Opening | 36 mm |
| Length | 82.5 mm |
Show UNSPSC/ECL@SS
£ 63.34 excl. VAT
/ Each
£ 76.01 incl. VAT
- Delivery usually within ( 8 ) days
