References
LTL Linear Tools:DG 1010
Rubix:4512801
Product details : LTL DG 1010 THREAD INDICATOR ARM
The Noga dial gauge holding system has two articulated arms, which can be easily locked into any postion by a single central locking knob.
Fine adjustment.
Holds indicator with 8mm stem & dovetail.
Powerful on/off magnetic/vacuum base
DG arms are manufactured from aluminium alloy with a black oxide finish.
80kg (800N) Pull
Technical specifications
Attributes
| Attraction force | 800 N |
|---|
Show UNSPSC/ECL@SS
£ 82.01 excl. VAT
/ Each
£ 98.41 incl. VAT
- Usually arrives within 14 working days

