EXTECH MA445 400A TRMS AC/DC CLAMP METER PLUS NCV


400A TRMS AC/DC Clamp Meter + NCV

References
extech:MA445
rubix:2584700
brand logo
brand logo
Technical specifications
Measurement range100/600 V
See all Specifications

Product details : EXTECH MA445 400A TRMS AC/DC CLAMP METER PLUS NCV


The MA445 is an 11 Function, 400A True RMS AC/DC Clamp Meter and NCV. Compact Clamp Meter with Type K temperature measurements. True RMS feature for accurate readings regardless of waveforms. 1.2" (30mm) jaw size fits conductors up to 500MCM. CAT III 600V safety rating. CE and ETL certified. Comes with test leads, three AAA batteries, general purpose Type K temperature probe and pouch.

Technical specifications


Attributes
Measurement range100/600 V
DisplayLCD
Show UNSPSC/ECL@SS
£ 84.11 excl. VAT
/ Each
£ 100.93 incl. VAT
  • Usually arrives within 14 working days