FLUKE LVD2 VOLT LIGHT


Fluke LVD2 Voltage Detector

References
fluke:LVD2
rubix:1679057
manufacturer :2740300
ean:0095969369978
brand logo
brand logo
Technical specifications
Measurement range90-600 V AC
Category of preloadCAT IV 600 V
See all Specifications

Product details : FLUKE LVD2 VOLT LIGHT


Non-contact AC voltage detector and flashlight combined in one easy-to-use pen-shaped instrument. The LVD2 is a CAT IV 600 V certified non-contact detector for industrial and commercial applications. It features dual sensitivity: blue light indicates proximity to the source (2.54 to 12.7 cm) and red light indicates the source.

Technical specifications


Attributes
Measurement range90-600 V AC
Category of preloadCAT IV 600 V
DisplayLED indicator
Show UNSPSC/ECL@SS
£ 56.13 excl. VAT
/ Each
£ 67.36 incl. VAT
  • Usually arrives within 14 working days