Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
BAHCO NS006-1924 NS DOUBLE OPEN AL-BR 19-24MM
BAHCO NS006-1924 NS DOUBLE OPEN AL-BR 19-24MM
Non Sparking Double Ended Flat Ring
References
bahco:
NS006-1924
rubix:
201A4782
ean:
7314150293193
Technical specifications
Opening
19x24
mm
Length
190
mm
Material
Aluminium Bronze
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO NS006-1924 NS DOUBLE OPEN AL-BR 19-24MM
Ring wrench, for tightening of two different sizes of bolts and nuts, ideal where space is limited.
Technical specifications
Attributes
Logistic Weight
310
g
Opening
19x24
mm
Length
190
mm
Material
Aluminium Bronze
Weight
190
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
84.79
excl. VAT
/
Each
£
101.75
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
FACOM 36MM IMPACT WRENCH 49.36SR
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 17MM 846256
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 70MM 846058
FACOM 22MM SLOGGING WRENCH 50.22SR
BAHCO B199.100.125 INSULATED NUT DRIVER 10 X125
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 46MM 846053
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 17MM 846023
FACOM 12MM COMBINATION WRENCH 440.12SR
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 46MM 846272
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 52MM 846275
FACOM COMBINATION WRENCH 440.24SR
FACOM 8MM COMBINATION WRENCH 440.8SR
FACOM 36MM ADJUSTABLE SPANNER 113A.12SR
BAHCO NS002-27 ALUM BRONZE COMBI SPANNER
BAHCO NS002-18 NS COMBI WRENCH AL-BR 18MM