BAHCO NS002-27 ALUM BRONZE COMBI SPANNER
Non-Sparking Metric Combination Wrench
See technical informationSee documentsReferences
Bahco:NS002-27
Rubix:211A8588
EAN:7314150284764

Documents
Product details : BAHCO NS002-27 ALUM BRONZE COMBI SPANNER
Ring spanner, same size on both sides. MateriaaMaterial: Aluminium bronze lL Aluminium bronze. Non-sparking. Forged. Manufactured according to DIN 3113.
Strengths
•Made of aluminium bronze
Combination wrench both ends fit same sized nuts and bolts
Produced according to DIN 3113
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
Combination wrench both ends fit same sized nuts and bolts
Produced according to DIN 3113
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
Technical specifications
Attributes
| Logistic Weight | 419 g |
|---|---|
| Opening | 27 mm |
| Length | 290 mm |
| Material | aluminium bronze |
| Weight | 410 g |
| Size | 27 mm |
Show UNSPSC/ECL@SS
£ 128.91 excl. VAT
/ Each
£ 154.69 incl. VAT
- Delivery usually within ( 14 ) days
