ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 46MM 846053
Bi-hex spark resistant hammer wrench
See technical informationSee documentsReferences
Roebuck:846053
Rubix:209A7945
EAN:3660338082481
Documents
Product details : ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 46MM 846053
Standard: DIN 7444
Bi-hex spark resistant hammer wrench Aluminium bronze. German made.
Bi-hex spark resistant hammer wrench Aluminium bronze. German made.
Technical specifications
Attributes
| Opening | 46 mm |
|---|---|
| Length | 240 mm |
| Material | bronze aluminium |
Show UNSPSC/ECL@SS
£ 124.49 excl. VAT
/ Each
£ 149.39 incl. VAT
- Usually arrives within 14 working days

