Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 17MM 846256
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 17MM 846256
Spark resistant impact open end wrench
References
roebuck:
846256
rubix:
209A7404
ean:
3660338082603
Technical specifications
Opening
17
mm
Length
180
mm
Material
bronze aluminium
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 17MM 846256
Standard: DIN 133
Aluminium bronze.
German made.
Technical specifications
Attributes
Opening
17
mm
Length
180
mm
Material
bronze aluminium
Number of sides
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
63.19
excl. VAT
/
Each
£
75.83
incl. VAT
Usually arrives within 14 working days
Select variants (39)
Add to cart
Check our products from related categories
FACOM COMBINATION WRENCH 440.15SR
FACOM 9MM COMBINATION WRENCH 440.9SR
FACOM 11MM COMBINATION WRENCH 440.11SR
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 8MM 845985
FACOM 34MM SLOGGING WRENCH 50.34SR
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 75MM 846059
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 36MM 846041
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 22MM 846028
BAHCO NS006-1719 NS DOUBLE OPEN AL-BR 17-19MM
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 17MM 846023
BAHCO 8071VLT 205MM OVERALL 29MM JAW CAPACITY INSULATED HANDLE
BAHCO NS002-32 NS COMBINATION WR AL-BR 32MM
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 17MM 846043
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 41MM 846270
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 29MM 846006