Adjustable Wrench
Opening | 36 mm |
---|---|
Length | 300 mm |
Material | Copper-Beryllium Alloy |
Logistic Weight | 733 g |
---|---|
Packaged dimensions (D x W x H) | 302x85x19 mm |
Package weight | 733 g |
Opening | 36 mm |
Length | 300 mm |
Material | Copper-Beryllium Alloy |
Weight | 720 g |
Usually arrives within 14 working days