Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 46MM 846272
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 46MM 846272
Spark resistant impact open end wrench
References
roebuck:
846272
rubix:
209A7420
ean:
3660338082764
Technical specifications
Opening
46
mm
Length
255
mm
Material
Bronze aluminium
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 46MM 846272
Standard: DIN 133
Aluminium bronze.
German made.
Technical specifications
Attributes
Opening
46
mm
Length
255
mm
Material
Bronze aluminium
Number of sides
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
138.22
excl. VAT
/
Each
£
165.86
incl. VAT
Usually arrives within 14 working days
Select variants (39)
Add to cart
Check our products from related categories
FACOM 18MM NO SPARK WRENCH 440.18SR
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 34MM 846039
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 42MM 846271
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 22MM 846045
ROEBUCK NON SPARKING PIPE WRENCH 846129
FACOM 27MM IMPACT WRENCH 49.27SR
BAHCO NS006-1924 NS DOUBLE OPEN AL-BR 19-24MM
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 42MM 846052
FACOM 34MM COMBINATION WRENCH 440.34SR
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 90MM 846062
ROEBUCK NON SPARKING ADJSTABLE WRENCH LENGTH 250MM 846125
FACOM 50MM IMPACT WRENCH 49.50SR
FACOM 49.41SR NON SPARKING 41MM O/E SLOGGING SPANNER
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 32MM 846049
FACOM 22MM COMBINATION WRENCH 440.22SR