Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 70MM 846058
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 70MM 846058
Bi-hex spark resistant hammer wrench
References
roebuck:
846058
rubix:
209A7950
ean:
3660338082535
Technical specifications
Opening
70
mm
Length
330
mm
Material
Bronze aluminium
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 70MM 846058
Standard: DIN 7444
Bi-hex spark resistant hammer wrench Aluminium bronze. German made.
Technical specifications
Attributes
Opening
70
mm
Length
330
mm
Material
Bronze aluminium
Number of sides
12
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
582.25
excl. VAT
/
Each
£
698.70
incl. VAT
Usually arrives within 14 working days
Select variants (22)
Add to cart
Check our products from related categories
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 24MM 846030
BAHCO NSB001-150 NS ADJUSTABLE CU-BE 150MM
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 36MM 846010
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 33MM 846265
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 12MM 846018
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 47MM 846273
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 46MM 846012
FACOM 30MM IMPACT WRENCH 49.30SR
FACOM 60MM SLOGGING WRENCH 50.60SR
FACOM 55MM IMPACT WRENCH 49.55SR
BAHCO 8071VLT 205MM OVERALL 29MM JAW CAPACITY INSULATED HANDLE
BAHCO NS002-32 NS COMBINATION WR AL-BR 32MM
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 100MM 846294
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 23MM 846029
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 65MM 846057