ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 17MM 846023
6-sided spark resistant pipe wrench
See technical informationSee documentsReferences
Roebuck:846023
Rubix:209A7334
EAN:3660338082191

Documents
Product details : ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 17MM 846023
Standard: DIN 898
6-sided spark resistant pipe wrench Aluminium bronze. German made.
6-sided spark resistant pipe wrench Aluminium bronze. German made.
Technical specifications
Attributes
| Opening | 17 mm |
|---|---|
| Length | 270 mm |
| Material | bronze aluminium |
| Weight | 320 g |
Show UNSPSC/ECL@SS
£ 116.13 excl. VAT
/ Each
£ 139.36 incl. VAT
- Usually arrives within 14 working days
