Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
BAHCO NS006-3032 NS DOUBLE OPEN AL-BR 30-32MM
BAHCO NS006-3032 NS DOUBLE OPEN AL-BR 30-32MM
Non Sparking Double Ended Flat Ring
References
bahco:
NS006-3032
rubix:
80398003
ean:
7314150293384
Technical specifications
Opening
30x32
mm
Material
aluminium bronze
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO NS006-3032 NS DOUBLE OPEN AL-BR 30-32MM
Ring wrench, for tightening of two different sizes of bolts and nuts, ideal where space is limited.
Technical specifications
Attributes
Logistic Weight
738
g
Opening
30x32
mm
Material
aluminium bronze
Weight
510
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
138.74
excl. VAT
/
Each
£
166.49
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 23MM 846029
FACOM 50MM COMBI WRENCH 440.50SR
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 52MM 846275
FACOM 12MM COMBINATION WRENCH 440.12SR
FACOM 10MMNONSPARK SPANNER 440.10SR
BAHCO NS104-38 NS SLOGGING RING AL-BR 38MM
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 55MM 846277
BAHCO NS006-2227 NS DOUBLE OPEN AL-BR 22-27MM
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 41MM 846270
FACOM 60MM SLOGGING WRENCH 50.60SR
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 65MM 846057
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 34MM 846009
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 22MM 845999
BAHCO NS104-49 NON-SPARKING RING SLOGGING SPANNER 49MM
BAHCO NS002-14 NS COMBINATION WRENCH AL-BR 14MM