Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 22MM 845999
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 22MM 845999
Spark resistant combination wrench
References
roebuck:
845999
rubix:
209A7649
ean:
3660338081965
Technical specifications
Opening
22
mm
Length
250
mm
Material
aluminium bronze
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 22MM 845999
Standard: DIN 3113
Spark resistant combination wrench Aluminium bronze. German made.
Technical specifications
Attributes
Opening
22
mm
Length
250
mm
Material
aluminium bronze
Weight
300
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
83.75
excl. VAT
/
Each
£
100.50
incl. VAT
In stock: Next day delivery
Select variants (30)
Add to cart
Check our products from related categories
BAHCO NS002-18 NS COMBI WRENCH AL-BR 18MM
BAHCO NS002-14 NS COMBINATION WRENCH AL-BR 14MM
FACOM 55MM IMPACT WRENCH 49.55SR
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 29MM 846035
BAHCO NS002-27 ALUM BRONZE COMBI SPANNER
BAHCO NSB001-250 NS ADJUSTABLE CU-BE 250MM
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 29MM 846006
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 95MM 846293
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 6MM 845983
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 22MM 846045
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 19MM 846044
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 25MM 846031
FACOM 11MM COMBINATION WRENCH 440.11SR
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 29MM 846262
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 19MM 846257