ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 55MM 846277
Spark resistant impact open end wrench
See technical informationSee documentsReferences
Roebuck:846277
Rubix:209A7425
EAN:3660338082818
Documents
Product details : ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 55MM 846277
Standard: DIN 133
Aluminium bronze.
German made.
Aluminium bronze.
German made.
Technical specifications
Attributes
| Opening | 55 mm |
|---|---|
| Length | 300 mm |
| Material | bronze aluminium |
Show UNSPSC/ECL@SS
£ 191.75 excl. VAT
/ Each
£ 230.10 incl. VAT
- Usually arrives within 14 working days

