ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 34MM 846009
Spark resistant combination wrench
See technical informationSee documentsReferences
Roebuck:846009
Rubix:209A7659
EAN:3660338082061

Documents
Product details : ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 34MM 846009
Standard: DIN 3113
Spark resistant combination wrench Aluminium bronze. German made.
Spark resistant combination wrench Aluminium bronze. German made.
Technical specifications
Attributes
| Opening | 34 mm |
|---|---|
| Length | 320 mm |
| Material | bronze aluminium |
| Weight | 570 g |
Show UNSPSC/ECL@SS
£ 129.94 excl. VAT
/ Each
£ 155.93 incl. VAT
- Usually arrives within 14 working days
