Combination Wrench
Opening | 10 mm |
---|---|
Length | 135 mm |
Material | Copper-Beryllium Alloy |
Logistic Weight | 48 g |
---|---|
Packaged dimensions (D x W x H) | 136x23x7 mm |
Package weight | 48 g |
Opening | 10 mm |
Length | 135 mm |
Material | Copper-Beryllium Alloy |
Weight | 55 g |
Usually arrives within 14 working days