Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Abrasive roller
KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 4.5M 60G 174095
KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 4.5M 60G 174095
Roller - paper and texture PS 30 D
References
klingspor:
174095
rubix:
2008909
ean:
4014855024575
Technical specifications
Length
4500
mm
Width
115
mm
Grain
60
See all Specifications
Product details
Technical specifications
Product details : KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 4.5M 60G 174095
Technical specifications
Attributes
Length
4500
mm
Width
115
mm
Grain
60
Material
Paper
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.07
excl. VAT
/
Each
£
6.08
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
3M 62906 UTILITY CLOTH SHEET 314D 230MMX280MM P40 PK25
KLINGSPOR 3774 EMERY CLOTH ROLL 25MM X 50M 120 GRIT
PFERD 42821315 POLIROLL TAPER CARTRIDGE ROLL PRK 12 X 35MM P150
PFERD 45016540 ROLL FOR ABRASIVE BAND SBR-P 115 A100
Klingspor Emery Cloth Roll 50mm x 280 grit
KLINGSPOR 182418 PS30D ABRASIVE PAPER ROLL 115MM X 50M P240 FINE
NORTON 63642557611 RTH RL 115X25M A275 NOR P500 F03
NORTON 63642571056 NON WOVEN ROLL 150X 10M MAROON VERY FINE A
PFERD PR 1225 A 50 42811205 POLIROLL CARTRIDGE ROLL PR 12 X 25MM P50
KLINGSPOR 3854 KL361JF ALUMINIUM OXIDE EMERY ROLL 50MM X 50M 120G
3M 3764 SCOTCH-BRITE CLEAN AND FINISH ROLL CF-RL 150MMX10M A MED
ALU/OXIDE ROLLS 50MM X 50M X 120G KL385JF
PFERD 42821205 POLIROLL TAPER CARTRIDGE ROLL PRK 12 X 25MM P50
KLINGSPOR 25MMX50M 60G ROLL 3771
KLINGSPOR KL361JF AL/OX EMERY ROLL 50MMX50M 60G