Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Abrasive roller
KLINGSPOR 4222 ALU OXIDE ROLLS P120 50MM X 25M
KLINGSPOR 4222 ALU OXIDE ROLLS P120 50MM X 25M
Roll-canvas KL 361 JF
References
klingspor:
4222
rubix:
218A8276
ean:
4014855030514
Technical specifications
Length
25000
mm
Width
50
mm
Grain
120
See all Specifications
Product details
Technical specifications
Product details : KLINGSPOR 4222 ALU OXIDE ROLLS P120 50MM X 25M
Type of Grain: S. Easy Roller cutting. -Delivered in carton box.
Applications
For wood, steel, inox, non-ferrous, plastic. Soft cloth (ideal for the work of shape pieces), good grain holding.
Technical specifications
Attributes
Length
25000
mm
Width
50
mm
Grain
120
Material
Fabric
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.48
excl. VAT
/
Each
£
34.18
incl. VAT
Usually arrives within 14 working days
Select variants (34)
Add to cart
Create PDF from product
Check our products from related categories
KLINGSPOR 182418 PS30D ABRASIVE PAPER ROLL 115MM X 50M P240 FINE
PFERD PR 0625 A 80 42810608 POLIROLL CARTRIDGE ROLL PR 6 X 25MM P80
KLINGSPOR 3225 KLINGSPOR PL 31 B ROLLS 115 X 50000 MM GRAIN 120
PFERD 45016542 ROLL FOR ABRASIVE BAND SBR-P 115 A120
PFERD PR 1835 A 80 42811808 POLIROLL CARTRIDGE ROLL PR 18 X 35MM P80
KLINGSPOR 3982P1 KL 361 JF ABRASIVE ROLL P120 150 X 50MTR
KLINGSPOR 3782 25 MM X 50 M X 400 GRIT ALI/OXIDE ROLL
KLINGSPOR 241818 115 X 5000MM GRAIN 60 ABRAISIVE ROLL
KLINGSPOR 244612 PS22 ROLLS 115MM X 50M, P60
3M 50335 216U P320 114MMX25M ROLL
3M 62875 UTILITY CLOTH ROLL 314D 38MMX25M P120
NORTON 63642531854 A/O ROLL 100MMX50M R222 100G
PFERD PR 1835 A 50 42811805 POLIROLL CARTRIDGE ROLL PR 18 X 35MM P50
PFERD PR 1225 A 150 P150 12X25MM POLIROL 152409
3M 04243 PAPER ROLL 241UZ 115MMX50000MM P040