Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Abrasive roller
KLINGSPOR 3773 MedEmryRoll 25MMx50M
KLINGSPOR 3773 MedEmryRoll 25MMx50M
Roll-canvas KL 361 JF
References
klingspor:
3773
rubix:
80261820
ean:
4014855014286
Technical specifications
Length
50000
mm
Width
25
mm
Grain
100
See all Specifications
Product details
Technical specifications
Product details : KLINGSPOR 3773 MedEmryRoll 25MMx50M
Type of Grain: S. Easy Roller cutting. -Delivered in carton box.
Applications
For wood, steel, inox, non-ferrous, plastic. Soft cloth (ideal for the work of shape pieces), good grain holding.
Technical specifications
Attributes
Length
50000
mm
Width
25
mm
Grain
100
Material
fabric
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.34
excl. VAT
/
Each
£
34.01
incl. VAT
Usually arrives within 14 working days
Select variants (34)
Add to cart
Create PDF from product
Check our products from related categories
NORTON 77696042073 RTH RSL 115X10M F2543 NOR AOVF MA
Klingspor Emery Cloth Roll 50mm x 280 grit
NORTON 100X10M F4804TRIMMED ROLL
PFERD 45016538 ROLL FOR ABRASIVE BAND SBR-P 115 A 80
ALU/OXIDE ROLLS 50MM X 50M X 120G KL385JF
KLINGSPOR 115X50M 150G CLOTH 3951
KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 10M 120G 307685
PFERD 42831015 POLICON TAPER CARTRIDGE ROLL PCO 10 X 50MM P150
KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 10M 80G 307684
NORTON 63642571202 NON WOVEN ROLL 100X 10M GREY ULTRA FINE S
PRODECADV PASMV120 5M SANDING MESH - 120 GRIT
KL 361 JF EMERY ROLL 25 X 50M - 80 GRIT
3M 07904 SCOTCH-BRITE HAND PAD PRE-CUT CF-SR 150MMX115MM S UFN GREY
PFERD 45016540 ROLL FOR ABRASIVE BAND SBR-P 115 A100
PFERD 115MMX10MABRROLLA100 622711