Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Abrasive roller
KLINGSPOR 3225 KLINGSPOR PL 31 B ROLLS 115 X 50000 MM GRAIN 120
KLINGSPOR 3225 KLINGSPOR PL 31 B ROLLS 115 X 50000 MM GRAIN 120
Abrasive roller Klingspor
References
klingspor:
3225
rubix:
296A7806
ean:
4014855018215
Technical specifications
Length
50000
mm
Width
115
mm
Grain
120
See all Specifications
Product details
Technical specifications
Product details : KLINGSPOR 3225 KLINGSPOR PL 31 B ROLLS 115 X 50000 MM GRAIN 120
Technical specifications
Attributes
Length
50000
mm
Width
115
mm
Grain
120
Material
Paper
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.57
excl. VAT
/
Each
£
37.88
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
PFERD 42831008 POLICON TAPER CARTRIDGE ROLL PCO 10 X 50MM P80
KLINGSPOR 3858 KL361JF ROLLS 50MM X 50M 240 GRIT
KLINGSPOR 3916 KL361 JF ROLL 50MX100MM 80G
ROEBUCK 886478 NON WOVEN HANDY ROLL 115 X 10 M REG
PFERD 42810848 POLIROLL CARTIDGE ROLL PR 9 X 25MM CO-COOL P80
NORTON 63642571050 NON WOVEN ROLL 100X 10M MAROON VERY FINE A
KLINGSPOR 241818 115 X 5000MM GRAIN 60 ABRAISIVE ROLL
NORTON 63642549115 NON WOVEN ROLL 115X 10M GREY VERY FINE S
PFERD 42821515 POLIROLL TAPER CARTRIDGE ROLL PRK 15 X 35MM P150
3M 50199 FINESSE-IT HAND SANDING PAD 1-1/4IN SOFT BLK VINYL FACE
KLINGSPOR 4220 ALU OXIDE ROLLS P80 50MM X 25M
KLINGSPOR 244611 PS22 ROLLS 115MM X 50M, P40
KLINGSPOR 174100 115 X 4500MM P180 YELLOW ABRASIVE ROLL
3M 03762 SCOTCH-BRITE CLEAN AND FIN ROLL A/VERY FINE 150MM X 10M
KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 50M 120G 174091