Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Abrasive roller
KLINGSPOR 3775 KL361 JF ROLLS
KLINGSPOR 3775 KL361 JF ROLLS
Roll-canvas KL 361 JF
References
klingspor:
3775
rubix:
266A8376
ean:
4014855014309
Technical specifications
Length
50000
mm
Width
25
mm
Grain
150
See all Specifications
Product details
Technical specifications
Product details : KLINGSPOR 3775 KL361 JF ROLLS
Type of Grain: S. Easy Roller cutting. -Delivered in carton box.
Applications
For wood, steel, inox, non-ferrous, plastic. Soft cloth (ideal for the work of shape pieces), good grain holding.
Technical specifications
Attributes
Length
50000
mm
Width
25
mm
Grain
150
Material
fabric
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.29
excl. VAT
/
Each
£
35.15
incl. VAT
Usually arrives within 14 working days
Select variants (34)
Add to cart
Create PDF from product
Check our products from related categories
PFERD 42821205 POLIROLL TAPER CARTRIDGE ROLL PRK 12 X 25MM P50
KLINGSPOR 241818 115 X 5000MM GRAIN 60 ABRAISIVE ROLL
PFERD 42821015 POLIROLL TAPER CARTRIDGE ROLL PRK 10 X 25MM P150
KLINGSPOR ALUMINIUM OX CLOTH 3922
3M 7100321858 51430 CUBITRON HOOKIT SANDING ROLL 737U 70MMX12M 80+
PFERD 42811315 POLIROLL CARTRIDGE ROLL PR 12 X 35MM P150
KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 50M 60G 174088
PFERD 115MMX10MABRROLLA100 622711
PRODECADV PASMV120 5M SANDING MESH - 120 GRIT
3M 50335 216U P320 114MMX25M ROLL
KLINGSPOR 260365 NRO 500 NON WOVEN ROLL 100 X 10MTR GRIT 100 SIC
KLINGSPOR 10034970 TBA 50 X 50000 MM GRAIN 220 PACK OF 1
ROEBUCK 886479 NON WOVEN HANDY ROLL 115 X 10 M THIN
3M 03762 SCOTCH-BRITE CLEAN AND FIN ROLL A/VERY FINE 150MM X 10M
PRODEC PAWD10A WET & DRY SANDPAPER - ASSORTED PK10