Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Abrasive roller
PFERD 45016538 ROLL FOR ABRASIVE BAND SBR-P 115 A 80
PFERD 45016538 ROLL FOR ABRASIVE BAND SBR-P 115 A 80
Abrasive roller Pferd Tools
References
pferd tools:
45016538
rubix:
302A0337
ean:
4007220622858
Technical specifications
Length
25000
mm
Width
115
mm
Grain
80
See all Specifications
Product details
Technical specifications
Product details : PFERD 45016538 ROLL FOR ABRASIVE BAND SBR-P 115 A 80
Technical specifications
Attributes
Length
25000
mm
Width
115
mm
Grain
80
Material
Paper
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.07
excl. VAT
/
Each
£
60.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KLINGSPOR 182418 PS30D ABRASIVE PAPER ROLL 115MM X 50M P240 FINE
KLINGSPOR 3775 KL361 JF ROLLS
3M 50335 216U P320 114MMX25M ROLL
PFERD 42811315 POLIROLL CARTRIDGE ROLL PR 12 X 35MM P150
NORTON 77696042073 RTH RSL 115X10M F2543 NOR AOVF MA
3M 04237 PAPER ROLL 241UZ 115MMX50M P180
PFERD 42810848 POLIROLL CARTIDGE ROLL PR 9 X 25MM CO-COOL P80
KLINGSPOR 3921 EMERY CLOTH KL361JF 100MM X 50MTS 220 GRIT
NORTON 63642557739 RTH RL 115X10M F2560 NOR AOVF MA FC
NORTON 63642557503 RTH RL 115X10M F4660 NOR SIUF GY CB
KLINGSPOR 50MX100MMROLL120G 3918
NORTON 77696042075 RTH RSL 115X10M F4614 NOR SIUF GY
KLINGSPOR 218077 ABRASIVE ROLL 40MM X 50M P40 KL385 JF
NORTON 63642571202 NON WOVEN ROLL 100X 10M GREY ULTRA FINE S
3M 62875 UTILITY CLOTH ROLL 314D 38MMX25M P120