NORTON BEARTEX XTRACUT HAND PAD 150 X 230MM PACK OF 10 63642557491


Norton Beartex Hand Pads Standard Sanding Sheets

References
norton:63642557491
rubix:4513769
brand logo
brand logo
Technical specifications
Length230 mm
Width150 mm
GrainMedium

Product details : NORTON BEARTEX XTRACUT HAND PAD 150 X 230MM PACK OF 10 63642557491


Hand pads are ideal for a broad range of applications from cleaning and finishing to deburring and light polishing operations.
The flexibility of Beartex products ensures constant contact with the surface and prevents cutting or gauging when working.
Standard Sheets - Norton Hand Pads - 150x230mm Medium Tan

Strengths

Open mesh construction resists clogging
Flexible, conforms to curves, contours and tight spaces easily, will not break
Waterproof, washable and reusable

Applications

Surface Preparation (blending, Cleaning, Surfacing)

Technical specifications


Attributes
Length230 mm
Width150 mm
GrainMedium
Show UNSPSC/ECL@SS
£ 19.36 excl. VAT
/ Each
£ 23.23 incl. VAT
  • In stock: Next day delivery