Scotch-Brite™ Abrasive Cut, 09448, 158 mm x 224 mm, Fin
Length | 228 mm |
---|---|
Width | 152 mm |
Grain | Other |
Packaged dimensions (D x W x H) | 85x155x225 mm |
---|---|
Package weight | 472,1 g |
Length | 228 mm |
Width | 152 mm |
Grain | Other |
Application | Cleaning |
Colour | Grey |
Type | Hand Pad |
Usually arrives within 14 working days