KLINGSPOR 262937 A60 EX CUTTING-OFF WHEEL 125 X 1 X 22,33MM


Cutting disc KT EXTRA A60EX S GER 125x1x22.23

References
klingspor:262937
rubix:270A1985
ean:4014855099146
brand logo
brand logo
Technical specifications
Diameter125 mm
Reaming diameter22.23 mm
Thickness1 mm

Product details : KLINGSPOR 262937 A60 EX CUTTING-OFF WHEEL 125 X 1 X 22,33MM


The A 60 Extra is a thin cutting-off wheel for work on such materials as stainless steel and Metal. This product stands out especially with its minimum burr formation and low thermal load. All cutting and abrasive products Klingspor makes available in the Extra performance class are distinguished by their excellent price-performance ratio. The cutting-off wheels presented here are available in five tins on the sales display. Each of these tins with viewing window holds ten wheels. Excellent performance when cutting metal and stainless steel The thin cutting-off wheel A 60 Extra offers a host of benefits. The major properties of aggressiveness and long service life as well as the exceptional hardness of this cutting tool. Also speaking in favour of this product is the bond, which is always perfectly matched with the application at hand. Klingspor relies on a synthetically made grain for all of their products. Compared to natural materials, these grains display superior properties in various areas such as durability or consistency of abrasive performance. Professional users can always rely on the Kronenflex cutting-off wheel A 60 Extra and expect it to produce results of unvarying quality. Klingspor makes this product available in the Extra performance class and offers it for universal use to cover a wide range of possible applications. Each cutting-off wheel included in Klingspor's portfolio is designed for a specific maximum operating speed and a maximum permissible spindle speed. The corresponding specification are clearly printed for the user on the label. This arrangement provides the user with information on the proper handling of the abrasive tool at a single glance. Paramount to perfect results is selecting the optimum speed for the cutting-off wheels. The selected speed must not exceed the maximum operating speed. The right speed will result in the best ratio of cutting speed and disc wear during practical use. Optimum results also require that the user align the wheel at a ninety degree angle of attack relative to the workpiece
Cutting disc KT EXTRA A60EX S GER 125x1x22.23

Strengths

•High-grade raw materials
Enhanced performance
Proven safety

Applications

Apparatus and Container Manufacturing;Locksmith's Shop;Metal Construction;Plant Engineering;Railing Construction;Stainless Steel Processing;Industry

Technical specifications


Attributes
Diameter125 mm
Reaming diameter22.23 mm
Thickness1 mm
Show UNSPSC/ECL@SS
£ 1.19 excl. VAT
/ Each
£ 1.43 incl. VAT
  • Usually arrives within 14 working days