NORTON 66252846980 CUTTING DISC ZA46X 125 X 1.6 X 22.23MM T41 PACK 25
Norton X-Treme Pro Ultra Thin Cutting Disc
See technical informationSee documentsReferences
Norton:66252846980
Rubix:227A3818
EAN:8719362257138


Technical specifications
| Diameter | 125 mm |
|---|---|
| Thickness | 1.6 mm |
| Abrasive Material | zirconium |
Documents
Product details : NORTON 66252846980 CUTTING DISC ZA46X 125 X 1.6 X 22.23MM T41 PACK 25
High performance zirconia grain and an engineered bond system produce excellent cutting performance on many metal types. Norton X-Treme Pro provides comfort, long disc life and overall cost reduction through increased throughput per disc.
Disc Ultra Thin Cut-Off for angle grinder - INOX - Norton X-Treme Pro - 125x1.6x22.23mm
Applications
Ultra Thin Cut-Off
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Thickness | 1.6 mm |
| Abrasive Material | zirconium |
| Reaming diameter | 22.23 mm |
| Application | cutting;grinding |
| Shape | round |
| Grain | 46 |
| Max speed | 80 m/s |
| Series | norton x-treme pro ultra thin cutting disc |
Show UNSPSC/ECL@SS
£ 72.42 excl. VAT
/ Each
£ 86.90 incl. VAT
- Delivery usually within ( 10 ) days