Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Thin section bearing
TIMKEN 61803-ZZ DEEP GROOVE BALL BEARING
Thin section bearing Timken 61803-2Z, Outer diameter: 26 mm | Width: 5 mm | Inner diameter: 17 mm
Thin section bearing Timken
References
timken:
61803-2Z
rubix:
396A2379
ean:
0053893771342
Technical specifications
Inner diameter
17
mm
Outer diameter
26
mm
Width
5
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 61803-ZZ DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
17
mm
Outer diameter
26
mm
Width
5
mm
Sealing
Two metal shields
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.37
excl. VAT
/
Each
£
8.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Thin section bearing SKF 61832 MA/C3, Outer diameter: 200 mm | Width: 20 mm | Inner diameter: 160 mm
Thin section bearing SKF 61811-2RS1/W64, Outer diameter: 72 mm | Width: 9 mm | Inner diameter: 55 mm
Thin section bearing SKF 61826-2RS1, Outer diameter: 165 mm | Width: 18 mm | Inner diameter: 130 mm
Thin section bearing NTN 6805JRZZ/5K, Outer diameter: 37 mm | Width: 7 mm | Inner diameter: 25 mm
Thin section bearing SKF 61840, Outer diameter: 250 mm | Width: 24 mm | Inner diameter: 200 mm
Thin section bearing SKF 61805 TN9, Outer diameter: 37 mm | Width: 7 mm | Inner diameter: 25 mm
Thin section bearing INA CSCG140-HLE, Outer diameter: 406.4 mm | Width: 25.4 mm | Inner diameter: 355.6 mm
Thin section bearing SKF 61812/W64, Outer diameter: 78 mm | Width: 10 mm | Inner diameter: 60 mm
Thin section bearing SKF 61856 MA, Outer diameter: 350 mm | Width: 33 mm | Inner diameter: 280 mm
Thin section bearing NTN 6822ZZ/2AS, Outer diameter: 140 mm | Width: 16 mm | Inner diameter: 110 mm
Thin section bearing FAG 3318-C4, Outer diameter: 190 mm | Width: 73 mm | Inner diameter: 90 mm
Thin section bearing SKF 61838 MA/C3, Outer diameter: 240 mm | Width: 24 mm | Inner diameter: 190 mm
Thin section bearing NTN 6834ZZ/2AS, Outer diameter: 215 mm | Width: 22 mm | Inner diameter: 170 mm
Thin section bearing NTN 6800LLU/5K, Outer diameter: 19 mm | Width: 5 mm | Inner diameter: 10 mm
Thin section bearing NTN 6815C3, Outer diameter: 95 mm | Width: 10 mm | Inner diameter: 75 mm