Thrust ball bearing SKF 51334 M, Inner diameter: 170 mm | Outer diameter: 280 mm | Width: 87 mm
Thrust Ball Bearing
See technical informationReferences
SKF:51334 M
Rubix:102A8503
Manufacturer :39758
EAN:7316571068428

Product details : SKF THRUST BALL BRG 51334 M
SKF thrust ball bearings are manufactured as single direction or double direction thrust ball bearings. They are designed to accommodate axial loads only and must not be subjected to any radial load.
Strengths
- Separable design facilitates mounting/dismounting and maintenance inspections
- Interchangeable components
- Ground bore of shaft washers enable interference fit
- Interchangeable components
- Ground bore of shaft washers enable interference fit
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 87x280x280 mm |
|---|---|
| Logistic Weight | 21611 g |
| Inner diameter | 170 mm |
| Outer diameter | 280 mm |
| Width | 87 mm |
| Type of bearing | simple effect |
| Series | 513 |
| Material | bearing steel |
| Cage | brass |
| Weight | 22 kg |
| Thickness | 87 mm |
| Reference speed | 800 rpm |
| Sealing | open (no seals) |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 468000 N |
Show UNSPSC/ECL@SS
£ 3,529.97 excl. VAT
/ Each
£ 4,235.96 incl. VAT
- Usually arrives within 14 working days
