Thrust ball bearing FAG 52312, Inner diameter: 50 mm | Outer diameter: 110 mm | Width: 64 mm
Axial deep groove ball bearing
See technical informationReferences
FAG:52312
Rubix:229A0049
Manufacturer :0190070270000
EAN:4012801198899

Product details : FAG 52312 THRUST BALL BEARING 190070270000
Axial deep groove ball bearing 523, double direction, steel sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 64x110x110 mm |
|---|---|
| Logistic Weight | 2680 g |
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 64 mm |
| Type of bearing | double effect |
| Series | 523 |
| Material | steel |
| Cage | steel |
| Weight | 2.68 kg |
| Thickness | 15 mm |
| Reference speed | 5400 rpm |
| Sealing | open, no seals (open design, separable) |
| Precision | pn (normal tolerance) |
| Basic dynamic load, axial - Ca | 101000 N |
Show UNSPSC/ECL@SS
£ 171.75 excl. VAT
/ Each
£ 206.10 incl. VAT
- Delivery usually within ( 7 ) days
