Thrust ball bearings 512.. Series
Inner diameter | 120 mm |
---|---|
Outer diameter | 170 mm |
Width | 39 mm |
Logistics dimensions (L x W x H) | 39x170x170 mm |
---|---|
Logistic Weight | 2586,1 g |
Inner diameter | 120 mm |
Outer diameter | 170 mm |
Width | 39 mm |
Series | 512 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 1600 rpm |
Limit speed | 2200 rpm |
Basic static load, axial - C0a | 390000 N |
Basic dynamic load, axial - Ca | 127000 N |
Usually arrives within 14 working days