SNR - Thrust Ball Bearing - 51202
Inner diameter | 20 mm |
---|---|
Outer diameter | 40 mm |
Width | 14 mm |
Logistics dimensions (L x W x H) | 40x40x14 mm |
---|---|
Logistic Weight | 80 g |
Inner diameter | 20 mm |
Outer diameter | 40 mm |
Width | 14 mm |
Series | 51200 |
Cage | Steel |
Reference speed | 6700 rpm |
Basic static load, axial - C0a | 37700 N |
Basic dynamic load, axial - Ca | 22300 N |
Usually arrives within 14 working days