GEDORE D 19 EMU-20 SOCKET SET 1/2 23 PCS UD 8-32 MM


Socket set 23-pc - D 19 EMU-20

References
gedore:D 19 EMU-20
rubix:399A5355
manufacturer :2545845
ean:4010886930250
brand logo
brand logo
Technical specifications
Number of elements23
Square drive adapter1/2 ''
See all Specifications

Product details : GEDORE D 19 EMU-20 SOCKET SET 1/2 23 PCS UD 8-32 MM


Socket set 1/2", 23 pcs UD 8-32 mm With forged, tempered hexagon (no. 19) or bi-hexagon (no. D 19) UD profile sockets, hand-operated With accessories made from GEDORE vanadium steel 31CrV3 Set U-20 with robust lever-change reversible ratchet, with push-button release Set U-3 with fine toothed, dial change ratchet In GEDORE blue sheet steel case Dimensions: 425 x 277 x 55 mm

Technical specifications


Attributes
Logistic Weight6690 g
Number of elements23
Square drive adapter1/2 ''
MaterialChromed
Show UNSPSC/ECL@SS
£ 428.53 excl. VAT
/ Each
£ 514.24 incl. VAT
  • Usually arrives within 14 working days