Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Various micrometres
Micrometer
CUTLINE 892002 EXTERNAL MICROMETER 150-175MM
CUTLINE 892002 EXTERNAL MICROMETER 150-175MM
Outside Micrometers
References
giss cutline:
892002
rubix:
245A6279
ean:
3660338446054
Technical specifications
Measuring range, minimum
150
mm
Measuring range, maximum
175
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 892002 EXTERNAL MICROMETER 150-175MM
Norms: DIN 863
EXTERNAL MICROMETER 150-175MM
Strengths
Lightweight design
Metric graduation
Applications
Outside Micrometer
Carbide surfaces, lapped, spindle hardened and ground
Locking lever for quick and precise fixing
For use in the workshop
Technical specifications
Attributes
Measuring range, minimum
150
mm
Measuring range, maximum
175
mm
Weight
2.446
kg
Spindle diameter
6.5
mm
Resolution
0.01
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
78.27
excl. VAT
/
Each
£
93.92
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Check our products from related categories
MITUTOYO 293-256-30 DIGITAL MICROMETER IP65
MITUTOYO 293-587 DIGITAL MICROMETER
MITUTOYO 293-230-30 DIGITAL MICROMETER IP65
MITUTOYO 103-144-10H 103 MICROMETER EXTERNAL 175-200MM
CUTLINE 892004 EXTERNAL MICROMETER 200-225MM
BOWERS XTA65M 3PT BORE GAUGE 65 X 80MM
MITUTOYO 147-353 HUB MICROMETER
MOORE & WRIGHT DIGITAL OUTSIDE CALIPER 6 INCH / 150MM
MOORE & WRIGHT 201 SERIES DIGITAL EXT MICROMETER 25-50MM
MITUTOYO 112-153 POINT MICROMETER WITH HARDENED TIP
MITUTOYO 293-332-30 DIGIMICROMETER
MITUTOYO 293-352-30 DIGITAL MICROMETER IP65 INCH/METRIC
FACOM MICROMETER 806C.100
CUTLINE 892003 EXTERNAL MICROMETER 175-200MM
MITUTOYO 103-156 OUTSIDE MICROMETER ECONOMY DESIGN