Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Various micrometres
Micrometer
CUTLINE 892006 EXTERNAL MICROMETER 250-275MM
CUTLINE 892006 EXTERNAL MICROMETER 250-275MM
Outside Micrometers
References
giss cutline:
892006
rubix:
245A6283
ean:
3660338446092
Technical specifications
Measuring range, minimum
250
mm
Measuring range, maximum
275
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 892006 EXTERNAL MICROMETER 250-275MM
Norms: DIN 863
EXTERNAL MICROMETER 250-275MM
Strengths
Lightweight design
Metric graduation
Applications
Outside Micrometer
Carbide surfaces, lapped, spindle hardened and ground
Locking lever for quick and precise fixing
For use in the workshop
Technical specifications
Attributes
Measuring range, minimum
250
mm
Measuring range, maximum
275
mm
Weight
2.13
kg
Spindle diameter
6.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
93.82
excl. VAT
/
Each
£
112.58
incl. VAT
In stock: Next day delivery
Select variants (12)
Add to cart
Check our products from related categories
BOWERS XTA50M 3PT BORE GAUGE 50 X 65MM
MITUTOYO 102-707 RATCHET THIMBLE MICROMETER
MITUTOYO 293-353-30 DIGITAL MICROMETER IP65 INCH/METRIC
MITUTOYO 293-345-30 DIGITAL MICROMETER IP65 INCH/METRIC
MITUTOYO 422-330-30 DIGITAL BLADE MICROMETER BLADE=075MM
MITUTOYO 293-246-30 DIGITAL MICROMETER IP65
FACOM MICROMETER 806C.75
MITUTOYO 115-116 TUBE MICROMETER SPHERICAL ANVIL
ROEBUCK ELECTRICAL MEASURING KIT 3 PIECE SET
MITUTOYO 293-254-30 DIGITAL MICROMETER IP65
BOWERS XTA175M 3PT BORE GAUGE 175 X 200MM
MITUTOYO 293-230-30 DIGITAL MICROMETER IP65
BOWERS XTA80M 3PT BORE GAUGE 80 X 100MM
FACOM 1355A DIGITAL MICROMETER 0-30MM
ROEBUCK ELEC DIGITAL MICROMETER 0-25MM