Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Various micrometres
Micrometer
MITUTOYO 103-904-10 OUTSIDE MICROMETER ECONOMY DESIGN SET
MITUTOYO 103-904-10 OUTSIDE MICROMETER ECONOMY DESIGN SET
Outside Micrometer
References
mitutoyo:
103-904-10
rubix:
80074080
ean:
4946368554754
Technical sheet / Technical file
Product details
Technical specifications
Product details : MITUTOYO 103-904-10 OUTSIDE MICROMETER ECONOMY DESIGN SET
Technical specifications
Attributes
Weight
2200
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
618.24
excl. VAT
/
Each
£
741.89
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK 50-400-150 INTERCHANGEABLE ANVIL MICROMETER 0 - 150MM
MITUTOYO 293-246-30 DIGITAL MICROMETER IP65
MITUTOYO 293-353-30 DIGITAL MICROMETER IP65 INCH/METRIC
MITUTOYO 293-587 DIGITAL MICROMETER
MITUTOYO 293-352-30 DIGITAL MICROMETER IP65 INCH/METRIC
MOORE & WRIGHT 1966 MICROMETER 4 - 5 INCH 19665
ROEBUCK MECHANICAL MICROMETER 0 - 25MM
MITUTOYO 103-143-10 OUTSIDE MICROMETER ECONOMY DESIGN
CUTLINE 892006 EXTERNAL MICROMETER 250-275MM
BOWERS MXTA10M XT ANALOGUE MICRO 10-12.5MM
MITUTOYO 422-270-30 DIGITAL BLADE MICROMETER BLADE=075MM
MOORE & WRIGHT 891 DEPTH MICROMETER 0-75MM
MITUTOYO 331-351-30 DIGITAL SPLINE MICROMETER IP65
BOWERS XTA65M 3PT BORE GAUGE 65 X 80MM
ROEBUCK 50-350-030 INSIDE MICROMETER 5-30MM