MITUTOYO 112-237 POINT MICROMETER WITH CARBIDE TIP


Point Micrometer

References
mitutoyo:112-237
rubix:247A2041
ean:4946368009636

Product details : MITUTOYO 112-237 POINT MICROMETER WITH CARBIDE TIP


This Point Micrometer features a pointed anvil and spindle, and offers the following benefits:Its pointed anvil and spindle has a choice of included angle, ending in small-radius contact points. You can use it to measure grooves, steps and similar.

Strengths

•IP65 water/dust protection (Series 331)
The anvil and spindle have a small diameter
For measuring splined shafts, slots, and
Keyways
Non-slip grip finish (digital models)
With ratchet stop for constant force
With SPC output (Series 331)
With a standard bar except 0-1” and
0-25mm model
Supplied in fitted plastic case

Technical specifications


Attributes
Weight205 g
Resolution0.001 mm
Show UNSPSC/ECL@SS
£ 203.03 excl. VAT
/ Each
£ 243.64 incl. VAT
  • Usually arrives within 14 working days