"MITUTOYO 103-194 OUTSIDE MICROMETER 17 - 18"""
Outside Micrometer
See technical informationSee documentsReferences
Mitutoyo:103-194
Rubix:80176799
EAN:4946368004952
Documents
Product details : "MITUTOYO 103-194 OUTSIDE MICROMETER 17 - 18"""
A Mitutoyo basic, cost effective, non-digital micrometer with a ratchet stop to guarantee repeatable measurement. Lightweight workshop design with baked-enamel-finished frame.
Strengths
•Hammertone, baked-enamel-finished frame
Ratchet stop or friction thimble for exact repetitive readings
With a standard bar except for 0-1”model
Ratchet stop or friction thimble for exact repetitive readings
With a standard bar except for 0-1”model
Technical specifications
Attributes
| Box | yes |
|---|---|
| Drum diameter | 21 mm |
| Number of measuring keys | 1 |
| Swan's neck depth | 248 mm |
Show UNSPSC/ECL@SS
£ 407.89 excl. VAT
/ Each
£ 489.47 incl. VAT
- Usually arrives within 14 working days
