MITUTOYO 103-196 OUTSIDE MICROMETER 19-20 INCH
Outside Micrometer
See technical informationSee documentsReferences
Mitutoyo:103-196
Rubix:80176801
EAN:4946368004990

Technical specifications
| Measuring range, minimum | 482.6 mm |
|---|---|
| Measuring range, maximum | 508 mm |
| Graduation | 528 mm |
Documents
Product details : MITUTOYO 103-196 OUTSIDE MICROMETER 19-20 INCH
A Mitutoyo basic, cost effective, non-digital micrometer with a ratchet stop to guarantee repeatable measurement. Lightweight workshop design with baked-enamel-finished frame.
Strengths
•Hammertone, baked-enamel-finished frame
Ratchet stop or friction thimble for exact repetitive readings
With a standard bar except for 0-1”model
Ratchet stop or friction thimble for exact repetitive readings
With a standard bar except for 0-1”model
Technical specifications
Attributes
| Measuring range, minimum | 482.6 mm |
|---|---|
| Measuring range, maximum | 508 mm |
| Graduation | 528 mm |
| Box | yes |
| Drum diameter | 21 mm |
| Number of measuring keys | 1 |
| Swan's neck depth | 273 mm |
Show UNSPSC/ECL@SS
£ 562.25 excl. VAT
/ Each
£ 674.70 incl. VAT
- Usually arrives within 14 working days