References
Mitutoyo:103-135
Rubix:030219
EAN:4946368003610

Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 25.4 mm |
| Graduation | 6.35 mm |
Product details : MITUTOYO 103-135 OUTSIDE MICROMETER ECONOMY DESIGN
A Mitutoyo basic, cost effective, non-digital micrometer with a ratchet stop to guarantee repeatable measurement. Lightweight workshop design with baked-enamel-finished frame.
Strengths
•Hammertone, baked-enamel-finished frame
Ratchet stop or friction thimble for exact repetitive readings
With a standard bar except for 0-1”model
Ratchet stop or friction thimble for exact repetitive readings
With a standard bar except for 0-1”model
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 25.4 mm |
| Graduation | 6.35 mm |
| Box | yes |
| Drum diameter | 21 mm |
Show UNSPSC/ECL@SS
£ 72.24 excl. VAT
/ Each
£ 86.69 incl. VAT
- Usually arrives within 14 working days