MITUTOYO 102-718 RATCHET THIMBLE MICROMETER
Ratchet Thimble Micrometer
See technical informationSee documentsReferences
Mitutoyo:102-718
Rubix:1021720
EAN:4946368543406




Technical specifications
| Measuring range, minimum | 25.4 mm |
|---|---|
| Measuring range, maximum | 50.8 mm |
Documents
Product details : MITUTOYO 102-718 RATCHET THIMBLE MICROMETER
A Mitutoyo non-digital micrometer with a combined ratchet thimble/speeder to guarantee repeatable measurement. The highly stable frame incorporates a heat shield to preserve accuracy over extended measuring sessions. High resolution provided by a vernier scale on sleeve.
Strengths
•Ratchet function works both from the thimble and the speeder, allowing easy one-handed operation
Clearly audible ratchet operation for reassurance that measurement is being performed at constant, preset force
Heat insulating frame minimizes thermal Expansion
Clearly audible ratchet operation for reassurance that measurement is being performed at constant, preset force
Heat insulating frame minimizes thermal Expansion
Technical specifications
Attributes
| Measuring range, minimum | 25.4 mm |
|---|---|
| Measuring range, maximum | 50.8 mm |
| Box | yes |
| Drum diameter | 19 mm |
| Number of measuring keys | 1 |
| Swan's neck depth | 30 mm |
Show UNSPSC/ECL@SS
£ 117.06 excl. VAT
/ Each
£ 140.47 incl. VAT
- Usually arrives within 14 working days