References
Facom:806.F
Rubix:1235441
EAN:3148512043850


Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 25 mm |
| Spindle diameter | 6.5 mm |
Product details : FACOM MICROMETER 806.F
Strengths
•Ratchet drum with torque limiter
Plunger tip lock
Supplied in plastic case
Supplied with compliance certificate
Plunger tip lock
Supplied in plastic case
Supplied with compliance certificate
Technical specifications
Attributes
| Logistic Weight | 273 g |
|---|---|
| Packaged dimensions (D x W x H) | 157x82x30 mm |
| Package weight | 273 g |
| Measuring range, minimum | 0 mm |
| Measuring range, maximum | 25 mm |
| Spindle diameter | 6.5 mm |
| Graduation | 0.01 mm |
| Box | yes |
Show UNSPSC/ECL@SS
£ 133.82 excl. VAT
/ Each
£ 160.58 incl. VAT
- Delivery usually within ( 14 ) days