3M A02561 PAPER SHEET 618 230MMX280MM P220 02561
Paper-backed abrasive sheet 3M 618
See technical informationReferences
3M:Q02561
Rubix:268526
Manufacturer :7000082081
Product details : 3M A02561 PAPER SHEET 618 230MMX280MM P220 02561
Highly flexible A-weight paper support, silicon carbide grain, open powder coating, resin binder. Frecut anti-fouling treatment. Available in grits 80 to 500, in dimensions: 230 x280mm.
Strengths
Highly abrasive, aggressive cutting
- Consistent finish quality.
-Highly abrasive paper with silicon carbide grain.
-Excellent resistance to clogging in fine grits.
- Consistent finish quality.
-Highly abrasive paper with silicon carbide grain.
-Excellent resistance to clogging in fine grits.
Applications
Paints, varnished or lacquered wood (especially soft polyurethane, nitrocellulose or acrylic-based systems).
Technical specifications
Attributes
| Length | 280 mm |
|---|---|
| Width | 230 mm |
| Grain | 220 |
Show UNSPSC/ECL@SS
£ 0.60 excl. VAT
/ Each
£ 0.72 incl. VAT
- Sold out
