Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
KLINGSPOR 295432 QRC 555 QUICK CHANGE BACKING PAD 76 X 6MM
KLINGSPOR 295432 QRC 555 QUICK CHANGE BACKING PAD 76 X 6MM
Backing Pad
References
klingspor:
295432
rubix:
45011770
ean:
4014855123339
Technical specifications
Width
76
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : KLINGSPOR 295432 QRC 555 QUICK CHANGE BACKING PAD 76 X 6MM
Strengths
•For secure mounting of QRC discs - Optimised abrasive properties (aggressiveness surface quality) due to two hardnesses
Technical specifications
Attributes
Width
76
mm
Colour
Brown
Type
Backing Pad
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.48
excl. VAT
/
Each
£
17.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
3M 61158 SCOTCH-BRITE WEAR RESISTANT SHEET WR-SH 120MMX280MM A VFN
3M 05281 ABRASIVE SHEET 255P 230MMX280MM NO HOLE P80 PK50
ABRANET 70X198MM P240 (A1-278)
3M 02009 WETORDRY PAPER SHEET 734 230MMX280MM P500
NORTON BEARTEX150X230M PK60 63642557493
3M 02564 ABRASIVE SHEET 618 230MMX280MM P120 PK50
3M 62901 UTILITY CLOTH SHEET 314D 230MMX280MM P120
3M A02020 WETORDRY PAPER SHEET 734 230MMX280MM P120
NORTON SC 360G 230X280 PK50 63642532996
ABRANET 70X198MM P180 (A1-277)
MIRKA 2P10105032 WPF PRO 230X280MM P320 PK50
NORTON 63642550602 140X115X6X180G BLUE ABRASIVE SPONGE PK20
KLINGSPOR P142135 PS 22 K DISCS SELF-FAST 96MM GRAIN 60 HOLE P GLS15
KLINGSPOR QRC 800 QUICK CHANGE DISCS 76MM COARSE ALUM OX (SINGLE)
NORTON CLOTH R222 SHEET AL/OX 230X280X100G 63642531780 SINGLE