3M A02564 PAPER SHEET 618 LIGHT GREY 230MMX280MM P120


Paper-backed abrasive sheet 3M 618

References
3m:Q02564
rubix:268523
manufacturer :7000034044
brand logo
brand logo
Technical specifications
Length280 mm
Width230 mm
Grain120
See all Specifications

Product details : 3M A02564 PAPER SHEET 618 LIGHT GREY 230MMX280MM P120


Highly flexible A-weight paper support, silicon carbide grain, open powder coating, resin binder. Frecut anti-fouling treatment. Available in grits 80 to 500, in dimensions: 230 x280mm.

Strengths

Highly abrasive, aggressive cutting
- Consistent finish quality.
-Highly abrasive paper with silicon carbide grain.
-Excellent resistance to clogging in fine grits.

Applications

Paints, varnished or lacquered wood (especially soft polyurethane, nitrocellulose or acrylic-based systems).

Technical specifications


Attributes
Packaged dimensions (D x W x H)20x231x283 mm
Package weight968 g
Length280 mm
Width230 mm
Grain120
230 mm
280 mm
Show UNSPSC/ECL@SS
£ 0.67 excl. VAT
/ Each
£ 0.80 incl. VAT
  • Sold out