3M 02563 ABRASIVE SHEET 618 230MMX280MM P150 PK50


3M Fre-Cut Abrasive Sheet

References
3m:02563-PK50
rubix:2578700
manufacturer :7000082114
brand logo
brand logo
Technical specifications
Length280 mm
Width230 mm
Grain150
See all Specifications

Product details : 3M 02563 ABRASIVE SHEET 618 230MMX280MM P150 PK50


3M Fre-Cut Abrasive Sheets 618
3M Tri-M-ite Fre-Cut abrasive paper is intended to be used by hand, often as a dry
sanding alternative to Wet or dry abrasive paper. The combination of silicon carbide coating
and robust paper backing gives an aggressive cut with a fine finish

Applications

Ideal for finishing paints and lacquers, wood and plastics
Also Suitable for filler flatting, primer sanding and general hand sanding

Technical specifications


Attributes
Length280 mm
Width230 mm
Grain150
ApplicationFlattening
Show UNSPSC/ECL@SS
£ 42.01 excl. VAT
/ Each
£ 50.41 incl. VAT
  • Sold out